Zoro Homepage

HSCH 2 5-2U-2220 9005 Header Nominal

  • Mfr # 2201792

  • Zoro # G715330451


product price: $6.79
/ea
Sold in multiples of 50 for $339.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201792
Zoro #
G715330451
UPC #
-
Country of Origin
Poland

Description

Header Nominal current: 8 A Rated voltage III/2: 300 V Number of positions: 6 Pitch: 5 mm Connection method: Plug / solder connection Color: black Contact surface: Tin Mounting: Soldering Please observe the derating curve of the item

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.