Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HV M5/1 High Current Connectors nom.

  • Mfr # 3049107

  • Zoro # G115354422


product price: $18.15
/ea
Sold in multiples of 25 for $453.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3049107
Zoro #
G115354422
UPC #
-
Country of Origin
China

Description

High Current Connectors nom. voltage: 1000 V nominal current: 76 A connection method: Bolt connection number of connections: 1 width: 13 mm height: 56.1 mm color: gray mounting type: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.