Zoro Homepage

IC-DFR 5 Panel mounting frame nominal

  • Mfr # 1852053

  • Zoro # G416144777


original price: $2.85
5% off
new price: $2.69
/ea
Sold in multiples of 3 for $8.07

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1852053
Zoro #
G416144777
UPC #
-
Country of Origin
Poland

Description

Panel mounting frame nominal cross section: 2.5 mm color: green Number of potentials: 5 Number of rows: 1 Number of positions per row: 5 number of connections: 5 product range: IC-DFR pitch: 5.08 mm type of packaging: packed in cardboard This assembly frame can only

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.