Zoro Homepage

ICC25-H/5R3 5-7035 PCB header color:

  • Mfr # 1084017

  • Zoro # G015312539


product price: $8.59
/ea
Sold in multiples of 50 for $429.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1084017
Zoro #
G015312539
UPC #
-
Country of Origin
Poland

Description

PCB header color: light gray nominal current: 8 A rated voltage III/2: 150 V contact surface: Tin type of contact: Male connector Number of potentials: 5 Number of rows: 1 Number of positions per row: 5 number of connections: 5 product range: ICC..-H/..R3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.