Zoro Homepage

IPC 16/ 9-GFU-10 16 PCB header nominal

  • Mfr # 1970003

  • Zoro # G115314815


product price: $65.99
/ea
Sold in multiples of 50 for $3,299.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1970003
Zoro #
G115314815
UPC #
-
Country of Origin
Poland

Description

PCB header nominal cross section: 16 mm color: green nominal current: 76 A rated voltage III/2: 1000 V contact surface: Silver type of contact: Female connector Number of potentials: 9 Number of rows: 1 Number of positions per row: 9 number of connection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.