Zoro Homepage

IPC 5/ 2-G-7 62 BK Header Nominal

  • Mfr # 1710835

  • Zoro # G915329712


product price: $7.15
/ea
Sold in multiples of 50 for $357.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1710835
Zoro #
G915329712
UPC #
-
Country of Origin
Poland

Description

Header Nominal current: 41 A Rated voltage III/2: 630 V Number of positions: 2 Pitch: 7.62 mm Color: black Contact surface: Tin Mounting: Wave soldering

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.