Zoro Homepage

IPD WD 3P2 5 M20 BK Panel feed-through

  • Mfr # 1047321

  • Zoro # G516092794


product price: $19.15
/ea

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1047321
Zoro #
G516092794
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Push-In

Description

Panel feed-through Push-in connection number of positions: 2+PE 0.5 mm ... 2.5 mm 690 V 20 A black cable diameter range: 6 mm ... 9 mm and 8 mm ... 13 mm Push-in connection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.