
IPD WD 3P2 5 M20 GY Panel feed-through
Mfr # 1047319
Zoro # G916092769
product price: $30.49
/eaKey Features
Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1047319
Zoro #
G916092769
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Push-In
Description
Panel feed-through Push-in connection number of positions: 2+PE 0.5 mm ... 2.5 mm 690 V 20 A light gray cable diameter range: 6 mm ... 9 mm and 8 mm ... 13 mm Push-in connection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.