Zoro Homepage

KDS10/SO BU PCB terminal block Nominal

  • Mfr # 1985548

  • Zoro # G315243984


product price: $11.35
/ea
Sold in multiples of 50 for $567.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1985548
Zoro #
G315243984
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

PCB terminal block Nominal current: 76 A Nom. voltage: 320 V Pitch: 10 mm Number of positions: 1 Connection method: Screw connection Mounting: Wave soldering Conductor/PCB connection direction: 0 ° Color: blue

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.