
KDS10/SO PCB terminal block nominal
Mfr # 1704059
Zoro # G915242257
product price: $11.55
/eaSold in multiples of 50 for $577.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1704059
Zoro #
G915242257
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 76 A rated voltage III/2: 320 V nominal cross section: 10 mm Number of potentials: 1 Number of rows: 1 Number of positions per row: 1 product range: KDS10 pitch: 10 mm connection method: Screw connection with tension sleeve mo
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.