Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LPCH 6/ 3+4-STL3-7 62 PCB hybrid

  • Mfr # 1716970

  • Zoro # G116057209


product price: $16.49
/ea
Sold in multiples of 25 for $412.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1716970
Zoro #
G116057209
UPC #
-
Country of Origin
Poland

Description

PCB hybrid connector nominal cross section: 6 mm color: green nominal current: 41 A 8 A rated voltage III/2: 1000 V contact surface: Tin type of contact: Female connector Number of potentials: 7 Number of rows: 1 Number of positions per row: 7 number of connectio

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.