Zoro Homepage

LPT 16/ 2-15 0-ZB PCB terminal block

  • Mfr # 1119818

  • Zoro # G915241755


product price: $15.45
/ea
Sold in multiples of 25 for $386.25

Key Features

Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1119818
Zoro #
G915241755
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Push-In

Description

PCB terminal block nominal current: 76 A rated voltage III/2: 1000 V nominal cross section: 16 mm Number of potentials: 2 Number of rows: 1 Number of positions per row: 2 product range: LPT 16/ pitch: 15 mm connection method: Lever Push-in connection mounting: W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.