Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M23-1RP1N8A80DU Cable connector M23 PRO

  • Mfr # 1629192

  • Zoro # G515352639


product price: $25.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1629192
Zoro #
G515352639
UPC #
-
Country of Origin
Germany

Description

Cable connector M23 PRO straight shielded: yes Screw locking M23 No. of pos.: 16+2+PE type of contact: Pin Crimp connection cable diameter range: 3 mm ... 15 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.