Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M23-7EP198A8022 Cable connector M23 PRO

  • Mfr # 1628878

  • Zoro # G715353153


product price: $40.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1628878
Zoro #
G715353153
UPC #
-
Country of Origin
Germany

Description

Cable connector M23 PRO straight short shielded: yes Screw locking M23 No. of pos.: 4+3+PE type of contact: Pin Crimp connection cable diameter range: 5.5 mm ... 8 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.