
MBKKB 2 5-DIO/O-U Mini feed-through
Mfr # 2800567
Zoro # G916092820
product price: $14.89
/eaSold in multiples of 50 for $744.50
Key Features
Terminal Block Type
Pass-Through
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2800567
Zoro #
G916092820
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Screw Clamp
Description
Mini feed-through terminal block with integrated diode nom. voltage: 500 V nominal current: 24 A connection method: Screw connection cross section: 0.2 mm - 4 mm AWG: 24 - 12 length: 62 mm width: 5.2 mm color: gray mounting: NS 15 NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.