Zoro Homepage

MC 0 5/ 5-G-2 5 THT R44 PCB headers

  • Mfr # 1963670

  • Zoro # G815314719


product price: $5.19
/ea
Sold in multiples of 330 for $1,712.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1963670
Zoro #
G815314719
UPC #
-
Country of Origin
Germany

Description

PCB headers nominal current: 4 A rated voltage III/2: 160 V number of positions: 5 pitch: 2.5 mm color: black contact surface: Tin mounting: THR soldering User information and design recommendations for through hole reflow technology can be found under Do

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.