Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC 1 5/ 6-ST-3 81 AU Plug component

  • Mfr # 1842047

  • Zoro # G415434060


product price: $16.15
/ea
Sold in multiples of 50 for $807.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1842047
Zoro #
G415434060
UPC #
-
Country of Origin
United States

Description

Plug component Nominal current: 8 A Rated voltage III/2: 160 V Number of positions: 6 Pitch: 3.81 mm Connection method: Screw connection with tension sleeve Color: green Contact surface: Gold

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.