Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC 1 5/12-STF-3 5 BU Plug component

  • Mfr # 1892770

  • Zoro # G115435084


product price: $20.15
/ea
Sold in multiples of 50 for $1,007.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1892770
Zoro #
G115435084
UPC #
-
Country of Origin
United States

Description

Plug component Nominal current: 8 A Rated voltage III/2: 160 V Number of positions: 12 Pitch: 3.5 mm Connection method: Screw connection with tension sleeve Color: blue Contact surface: Tin

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.