
MC-35-MULTI-65-PV-LG Cable feed-through
Mfr # 1422350
Zoro # G316092741
product price: $20.59
/eaKey Features
Terminal Block Type
Pass-Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1422350
Zoro #
G316092741
UPC #
-
Country of Origin
Finland
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Description
Cable feed-through plates no. of conductors: 35 length: 222 mm width: 92 mm height: 17.6 mm external cable diameter: 2x 6 mm ... 10 mm color: gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.