
MCC 0 5-MP AU 0 34-0 75 R Crimp contact
Mfr # 1013418
Zoro # G015700091
product price: $0.21
/eaSold in multiples of 5000 for $1,050.00
Key Features
Type
Crimp
Current
6 A
Termination Style
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1013418
Zoro #
G015700091
UPC #
-
Country of Origin
Germany
Details
Item
Crimp Wire Connector
Type
Crimp
Current
6 A
Termination Style
Crimp
Description
Crimp contact nominal current: 6 A type of contact: Female connector connection method: Crimp connection contact surface: Gold type of packaging: Belt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.