Zoro Homepage

MCC 0 5/10-ST-2 54 PCB connector

  • Mfr # 1012274

  • Zoro # G915296915


product price: $1.59
/ea
Sold in multiples of 100 for $159.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012274
Zoro #
G915296915
UPC #
-
Country of Origin
Germany

Description

PCB connector nominal cross section: 0.75 mm color: black nominal current: 6 A rated voltage III/2: 160 V type of contact: Female connector Number of potentials: 10 Number of rows: 1 Number of positions per row: 10 number of connections: 10 product range: M

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.