Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MCC 1/19-STZ-3 81 PCB connector nominal

  • Mfr # 1852341

  • Zoro # G415298952


product price: $11.45
/ea
Sold in multiples of 50 for $572.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1852341
Zoro #
G415298952
UPC #
-
Country of Origin
Poland

Description

PCB connector nominal cross section: 1 mm color: green nominal current: 8 A rated voltage III/2: 160 V type of contact: Female connector Number of potentials: 19 Number of rows: 1 Number of positions per row: 19 number of connections: 19 product range: MCC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.