Zoro Homepage

MCDN 1 5/ 2-G1-3 5 P14THR Header

  • Mfr # 1953907

  • Zoro # G015330168


product price: $5.15
/ea
Sold in multiples of 50 for $257.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1953907
Zoro #
G015330168
UPC #
-
Country of Origin
Germany

Description

Header Nominal current: 8 A Rated voltage III/2: 160 V Number of positions: 2 Pitch: 3.5 mm Color: black Contact surface: Tin Mounting: THR soldering The pin length is 1.4 mm. User information and design recommendations on Through Hole Reflow Te

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.