Zoro Homepage

MCDNV 1 5/10-G1-3 81 P26THR Header

  • Mfr # 1750371

  • Zoro # G015328981


product price: $15.99
/ea
Sold in multiples of 50 for $799.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1750371
Zoro #
G015328981
UPC #
-
Country of Origin
Germany

Description

Header Nominal current: 8 A Rated voltage III/2: 200 V Number of positions: 10 Pitch: 3.81 mm Color: black Contact surface: Tin Mounting: THR soldering The pin length is 26 mm. User information and design recommendations on Through Hole Reflow T

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.