Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MCV 0 5/ 6-G-2 54 P20THRR44C1 Header

  • Mfr # 1706182

  • Zoro # G015329643


product price: $5.69
/ea
Sold in multiples of 315 for $1,792.35

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706182
Zoro #
G015329643
UPC #
-
Country of Origin
Poland

Description

Header Nominal current: 6 A Rated voltage III/2: 160 V Number of positions: 6 Pitch: 2.54 mm Color: black Contact surface: Gold Mounting: Taped SMD/THT/THR components Fixed coding of the first position can be combined with the FMC 0 5/...-ST-2 54 C1 co

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.