Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MDSTB 2 5/ 4-G1-5 08 AU Header Nominal

  • Mfr # 1847000

  • Zoro # G915330312


product price: $11.49
/ea
Sold in multiples of 50 for $574.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1847000
Zoro #
G915330312
UPC #
-
Country of Origin
Greece

Description

Header Nominal current: 10 A Rated voltage III/2: 320 V Number of positions: 4 Pitch: 5.08 mm Color: green Contact surface: Gold Mounting: Wave soldering In combination with MVSTB or FKCV plug components both an MVSTBW or FKCVW and an MVSTBR

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.