ME 22 5 TBUS 1 5/ 5-ST-3 81 KM DIN rail

  • Mfr # 2713722

  • Zoro # G116094358


product price: $24.65
/ea
Sold in multiples of 50 for $1,232.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2713722
Zoro #
G116094358
UPC #
-
Country of Origin
Germany

Description

DIN rail connector color: light gray nominal current: 8 A parallel contacts rated voltage III/2: 125 V contact surface: Gold Number of positions per row: 5 pitch: 3.81 mm mounting: DIN rail mounting Locking: without type of packaging: packed in cardboard Item w

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.