Zoro Homepage

MINI MCR-2-RPSS-I-2I 4-way power supply

  • Mfr # 2905628

  • Zoro # G016119595


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Current - Output
20 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2905628
Zoro #
G016119595
UPC #
-
Country of Origin
Germany

Details

Current - Output
20 mA

Description

4-way power supply doubler with plug-in connection technology. HART-transparent 04 mA ... 20 mA input signal 04 mA ... 20 mA output signals. The device can be used in both signal and power supply doubler modes. Screw connection technology.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.