Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MK3DSH 3/ 2-5 08-EX PCB terminal block

  • Mfr # 1869774

  • Zoro # G915244619


product price: $10.99
/ea
Sold in multiples of 50 for $549.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1869774
Zoro #
G915244619
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

PCB terminal block nominal current: 20 A nominal cross section: 2.5 mm Number of potentials: 2 Number of rows: 1 Number of positions per row: 2 product range: MK3DSH 3-EX pitch: 5.08 mm connection method: Screw connection with tension sleeve mounting: Wave solderin

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.