
MK3DSH 3/ 2-5 08 PCB terminal block
Mfr # 1723182
Zoro # G515242213
product price: $6.59
/eaSold in multiples of 50 for $329.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1723182
Zoro #
G515242213
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 24 A rated voltage III/2: 400 V nominal cross section: 2.5 mm Number of potentials: 2 Number of rows: 1 Number of positions per row: 2 product range: MK3DSH 3 pitch: 5.08 mm connection method: Screw connection with tension slee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.