
MK3DSMH 3/ 2-5 08-EX PCB terminal block
Mfr # 1870255
Zoro # G515245085
product price: $12.49
/eaSold in multiples of 50 for $624.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1870255
Zoro #
G515245085
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 20 A nominal cross section: 2.5 mm Number of potentials: 4 Number of rows: 2 Number of positions per row: 2 product range: MK3DSMH 3-EX pitch: 5.08 mm connection method: Screw connection with tension sleeve mounting: Wave solderi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.