
MK4DS 1 5/ 3-5 08-BCD PCB terminal
Mfr # 1706950
Zoro # G015369045
product price: $17.69
/eaSold in multiples of 50 for $884.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1706950
Zoro #
G015369045
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 15 A rated voltage III/2: 400 V nominal cross section: 1.5 mm Number of potentials: 12 Number of rows: 4 Number of positions per row: 3 product range: MK4DS 1 5/..- BCD pitch: 5.08 mm connection method: Screw connection with te
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.