
MKDS 1/ 3-3 5 PCB terminal block
Mfr # 1751251
Zoro # G915242530
product price: $2.69
/eaSold in multiples of 250 for $672.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1751251
Zoro #
G915242530
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 13.5 A rated voltage III/2: 200 V nominal cross section: 1.5 mm Number of potentials: 3 Number of rows: 1 Number of positions per row: 3 product range: MKDS 1 pitch: 3.5 mm connection method: Screw connection with tension sleev
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.