
MKDS 1/ 4-3 81 HT BK PCB terminal block
Mfr # 1932410
Zoro # G515244941
product price: $3.69
/eaSold in multiples of 50 for $184.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1932410
Zoro #
G515244941
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 13.5 A rated voltage III/2: 200 V nominal cross section: 1.5 mm Number of potentials: 4 Number of rows: 1 Number of positions per row: 4 product range: MKDS 1/..-HT pitch: 3.81 mm connection method: Screw connection with tensio
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.