Zoro Homepage

MKDS 10 HV/ 3-ZB-10 16 Printed circuit

  • Mfr # 1709694

  • Zoro # G416058593


product price: $22.69
/ea
Sold in multiples of 50 for $1,134.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1709694
Zoro #
G416058593
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Printed circuit terminal block nominal current: 57 A rated voltage: 690 V pitch: 10.16 mm no. of positions: 3 mounting: Soldering type of connection: Screw connection connection direction from the conductor to the PCB: 0°

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.