Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MKDS 10 HV/ 7-ZB-10 16 PCB terminal

  • Mfr # 1709733

  • Zoro # G215369302


product price: $62.39
/ea
Sold in multiples of 50 for $3,119.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1709733
Zoro #
G215369302
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

PCB terminal block nominal current: 57 A rated voltage: 690 V pitch: 10.16 mm no. of positions: 7 mounting: Soldering type of connection: Screw connection connection direction from the conductor to the PCB: 0°

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.