Zoro Homepage

MKDS 1/10-3 81 SMD BK PCB terminal

  • Mfr # 1727308

  • Zoro # G015368970


product price: $11.35
/ea
Sold in multiples of 11 for $124.85

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1727308
Zoro #
G015368970
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

PCB terminal block Nominal current: 8 A Nom. voltage: 160 V Pitch: 3.81 mm Number of positions: 10 Connection method: Screw connection with tension sleeve Mounting: SMD soldering Conductor/PCB connection direction: 0 ° Color: black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.