Shop PHOENIX CONTACT
See all product information
Create Account
MKDS 1/12-3 81 PCB terminal block
- Mfr # 1727117
- Zoro # G215242834
product price:Â
$
9.69
/ea
Sold in multiples of 50 for
$484.50
Key Features
Connection Type
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1727117
- Zoro #
- G215242834
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Terminal Block
- Connection Type
- Screw Clamp
Description
PCB terminal block nominal current: 13.5 A rated voltage III/2: 200 V nominal cross section: 1.5 mm Number of potentials: 12 Number of rows: 1 Number of positions per row: 12 product range: MKDS 1 pitch: 3.81 mm connection method: Screw connection with tension sl
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.