
MKDS 5/ 3-6 35 BD:A-2 PCB terminal
Mfr # 1735105
Zoro # G315368953
product price: $5.75
/eaSold in multiples of 50 for $287.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1735105
Zoro #
G315368953
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block Nominal current: 32 A Nom. voltage: 630 V Pitch: 6.35 mm Number of positions: 3 Connection method: Screw connection with tension sleeve Mounting: Wave soldering Conductor/PCB connection direction: 0 ° Color: green
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.