Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MKDS 5/ 9-7 62 BEIGE SO1 BD:NZ PCB

  • Mfr # 1890947

  • Zoro # G215673478


product price: $16.75
/ea
Sold in multiples of 25 for $418.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1890947
Zoro #
G215673478
UPC #
-
Country of Origin
Germany

Description

PCB terminal block Nominal current: 32 A Nom. voltage: 630 V Pitch: 7.62 mm Number of positions: 9 Connection method: Screw connection with tension sleeve Mounting: Wave soldering Conductor/PCB connection direction: 0 ° Color: Pebble gray The article can be aligned

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.