
MKDS 5N HV/ 4-ZB-6 35 PCB terminal
Mfr # 1777561
Zoro # G215369234
product price: $7.49
/eaSold in multiples of 50 for $374.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1777561
Zoro #
G215369234
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 41 A rated voltage III/2: 1000 V nominal cross section: 4 mm Number of potentials: 4 Number of rows: 1 Number of positions per row: 4 product range: MKDS 5 N HV pitch: 6.35 mm connection method: Screw connection with tension sl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.