
MKDS 5N HV/11-ZB-6 35 PCB terminal
Mfr # 1777639
Zoro # G515369064
product price: $20.49
/eaSold in multiples of 50 for $1,024.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1777639
Zoro #
G515369064
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 41 A rated voltage III/2: 1000 V nominal cross section: 4 mm Number of potentials: 11 Number of rows: 1 Number of positions per row: 11 product range: MKDS 5 N HV pitch: 6.35 mm connection method: Screw connection with tension
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.