
MKDSP 10HV/ 3-12 7 PCB terminal block
Mfr # 1929546
Zoro # G915244855
product price: $32.19
/eaSold in multiples of 50 for $1,609.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1929546
Zoro #
G915244855
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 76 A rated voltage III/2: 1000 V nominal cross section: 16 mm Number of potentials: 3 Number of rows: 1 Number of positions per row: 3 product range: MKDSP 10HV pitch: 12.7 mm connection method: Screw connection with tension sl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.