Zoro Homepage

MKDSP 10N/ 3-10 16SZSBDL1 L2 N PCB

  • Mfr # 1774218

  • Zoro # G515672751


product price: $18.79
/ea
Sold in multiples of 50 for $939.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1774218
Zoro #
G515672751
UPC #
-
Country of Origin
Poland

Description

PCB terminal block Nominal current: 76 A Nom. voltage: 1000 V Pitch: 10.16 mm Number of positions: 3 Connection method: Screw connection with tension sleeve Mounting: Wave soldering Conductor/PCB connection direction: 0 ° Color: green

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.