
MKDSP 50/ 2-17 5-F PCB terminal block
Mfr # 1856171
Zoro # G515243630
product price: $33.15
/eaSold in multiples of 10 for $331.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1856171
Zoro #
G515243630
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 192 A rated voltage III/2: 1000 V nominal cross section: 70 mm Number of potentials: 2 Number of rows: 1 Number of positions per row: 2 product range: MKDSP 50/..-F pitch: 17.5 mm connection method: Screw connection with tensio
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.