
MKDSP 50/ 4-17 5 PCB terminal block
Mfr # 1856142
Zoro # G315243748
product price: $84.59
/eaSold in multiples of 25 for $2,114.75
Free Shipping & Returns
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1856142
Zoro #
G315243748
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 192 A rated voltage III/2: 1000 V nominal cross section: 70 mm Number of potentials: 4 Number of rows: 1 Number of positions per row: 4 product range: MKDSP 50 pitch: 17.5 mm connection method: Screw connection with tension sle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.