Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MKDSP 95/ 2-20 0-F PCB terminal block

  • Mfr # 1841869

  • Zoro # G015242485


product price: $92.15
/ea
Sold in multiples of 5 for $460.75
Free Shipping & Returns

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1841869
Zoro #
G015242485
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

PCB terminal block Nominal current: 232 A Nom. voltage: 1000 V Pitch: 20 mm Number of positions: 2 Connection method: Screw connection Mounting: Soldering Conductor/PCB connection direction: 0 ° Color: green

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.