
MKKDS 1/12-3 5 PCB terminal block
Mfr # 1751497
Zoro # G515242169
product price: $30.39
/eaSold in multiples of 50 for $1,519.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1751497
Zoro #
G515242169
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 8 A rated voltage III/2: 200 V nominal cross section: 1 mm Number of potentials: 24 Number of rows: 2 Number of positions per row: 12 product range: MKKDS 1 pitch: 3.5 mm connection method: Screw connection with tension sleeve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.