Zoro Homepage

Motor Starter, Reversing, 24V DC, Push-In

  • Mfr # 2903906

  • Zoro # G715456281


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V DC
Reversing Capability
Reversing
Terminal Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2903906
Zoro #
G715456281
UPC #
-
Country of Origin
Germany

Details

Item
Motor Starter
Coil Voltage
24V DC
Reversing Capability
Reversing
Terminal Connection Type
Push-In

Description

Hybrid motor starter for reversing 3 AC motors up to 550 V AC with 24 V DC input 9 A output current emergency stop function adjustable overload shutdown and push-in connection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.