Zoro Homepage

Motor Starter, Reversing, 24V DC, Screw

  • Mfr # 2900582

  • Zoro # G415456345


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V DC
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2900582
Zoro #
G415456345
UPC #
-
Country of Origin
Germany

Details

Item
Motor Starter
Coil Voltage
24V DC
Reversing Capability
Reversing
Terminal Connection Type
Screw

Description

Hybrid motor starter for reversing 3 AC motors up to 500 V AC and 0.6 A output current with 24 V DC control voltage adjustable overload shutdown emergency stop function to SIL 3/PL e and screw connection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.